Shop GAI-TRONICS
See all product information
Create Account
Remote Volume Control, Mono, Gray, SS, 4" D
- Mfr # 12506-001
- Zoro # G7479355
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic/Aluminum
Depth
4 in
Height
6 in
Includes
Knob
Requires
Line Level
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12506-001
- Zoro #
- G7479355
- UPC #
- -
- Country of Origin
- United States
- Item
- Remote Volume Control
- Material
- Plastic/Aluminum
- Includes
- Knob
- Requires
- Line Level
- Watts
- 50 W
- Frequency Response
- 20 Hz to 20 kHz
- Type
- Mono
- Display
- No Display
- Standards
- UL
- Input Voltage
- 12V DC
- Rack Units
- 0
- Finish
- Stainless Steel
- Color
- Gray
- Pins per Row
- 0
- Impedance
- 600 ohm
- Number of Connectors
- 3
- Rows
- 0
- Connector Type
- Bare Leads
- Product Type
- Remote Speaker Volume Kit
- Features
- 3 Connectors, 50 Watts, 8 Ohms, Frequency Response 20 Hz to 20 kHz, Includes Knob, Input Voltage 120V DC
Dimensions
- Depth
- 4 in
- Height
- 6 in
- Width
- 3 in
- Panel Height
- 5 in
- Overall Height
- 6 in
- Overall Width
- 3 in
- Fits Chest Size
- 3 Connectors, 50 Watts, 8 Ohms, Frequency Response 20 Hz to 20 kHz, Includes Knob, Input Voltage 120V DC
Description
Remote Volume Control, Mono, Material Plastic/Aluminum, Color Gray, Finish Stainless Steel, Depth 4 In., Height 6 In., Width 3 In., Panel Height 5 In., Display No Display, Connector Type Bare Leads, Number of Connectors 3, Pins per Row 0, Rack Units 0, Rows 0, Watts 50, Requires Line Level, Impedance 600 ohm, Frequency Response 20 Hz to 20 kHz, Input Voltage 12VDC, Standards UL, Includes Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.