Autodial Telephone, Analog, Silver
- Mfr # 392-001FS
- Zoro # G7483631
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Call Button, Compact, SMART Operation
Volume Control
Yes
Number of Lines
1
Type
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392-001FS
- Zoro #
- G7483631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 10 in
- Overall Width
- 8 3/8 in
- Overall Depth
- 2 1/2 in
- Fits Chest Size
- Call Button, Compact, SMART Operation
Description
Autodial Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone Yes, Overall Height 10 in, Voicemail No, Overall Width 8 3/8 in, Volume Control Yes, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 0, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.