Cover, Yellow, Plastic
- Mfr # 12661-001
- Zoro # G7476841
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Plastic
Type
Accessory
For Use With
Mfr. No. 393AL-001
Product Type
Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12661-001
- Zoro #
- G7476841
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Cover
- Color
- Yellow
- Material
- Plastic
- Type
- Accessory
- For Use With
- Mfr. No. 393AL-001
- Product Type
- Cover
- Compatible with Series
- 393AL
- Compatible with Manufacturer Model Number
- 393AL-001
- Compatible Manufacturer Part Number
- 393AL-001
- Compatible Manufacturer Model Number
- 393AL-001
- For Use With Mfr. Model Number
- 393AL-001
- Compatible with Manufacturer Model No.
- 393AL-001
- Compatible with Mfr. Model No.
- 393AL-001
- For Use with Mfr Model Number
- 393AL-001
- Compatible Pump Manufacturer Part Number
- 393AL-001
- Compatible Mfr. Model Number
- 393AL-001
- For Manufacturer Part Number
- 393AL-001
- Compatible with Mfr. Model Number
- 393AL-001
- Shell Material
- Plastic
- Compatible Series
- 393AL
- Wire Color
- Yellow
- Compatible Product Type
- Mfr. No. 393AL-001
Description
Cover, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 393AL, Resistance Properties Not Applicable, Features Not Applicable, Color Yellow, Product Type Cover, For Use With Mfr. No. 393AL-001, Compatible with Manufacturer Model Number 393AL-001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.