Emergency Telephone, Analog, Silver
- Mfr # 397-001ADFS
- Zoro # G7472151
product price:Â
$
1,479.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Gai-Tronics' Red Alert(R) Auto-Dial Telephones are Designed to Provide Clear and Reliable Communications in Almost any Environment, The Model 397-001ADFS is Considered to be Type 3R Weatherproof Compliant
Volume Control
Yes
Number of Lines
1
Network Protocol
PSTN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397-001ADFS
- Zoro #
- G7472151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Gai-Tronics' Red Alert(R) Auto-Dial Telephones are Designed to Provide Clear and Reliable Communications in Almost any Environment, The Model 397-001ADFS is Considered to be Type 3R Weatherproof Compliant
Details
- Item
- Emergency Telephone
- Color
- Gray
- Features
- Gai-Tronics' Red Alert(R) Auto-Dial Telephones are Designed to Provide Clear and Reliable Communications in Almost any Environment, The Model 397-001ADFS is Considered to be Type 3R Weatherproof Compliant
- Volume Control
- Yes
- Number of Lines
- 1
- Network Protocol
- PSTN
- Type
- Analog
- Requires
- Phone Line
- Voicemail
- No
- Call Waiting
- No
- Number of Handsets
- 0
- Enclosure Type
- Stainless Steel
- Mount (Type)
- Flush
- Speakerphone
- Yes
- Ringer
- Electronic
- Caller ID
- No
- Material
- Stainless Steel
- Product Type
- Emergency Call Boxes
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Gray
Description
Emergency Telephone, Color Gray, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features Gai-Tronics' Red Alert(R) Auto-Dial Telephones are Designed to Provide Clear and Reliable Communications in Almost any Environment, The Model 397-001ADFS is Considered to be Type 3R Weatherproof Compliant, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.