Shop GAI-TRONICS
See all product information
Create Account
PCBA Board, Plastic, Green, Hardware
- Mfr # 69147-104
- Zoro # G1583955
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Type
Hardware
For Use With
Industrial Telephones
Material
Plastic
Product Type
PCBA Ancillary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69147-104
- Zoro #
- G1583955
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- PCBA Board
- Color
- Green
- Type
- Hardware
- For Use With
- Industrial Telephones
- Material
- Plastic
- Product Type
- PCBA Ancillary
- Compatible with Series
- 226, 227, 246, 247, 276, 277, 354
- Shell Material
- Plastic
- Compatible Series
- 226, 227, 246, 247, 276, 277, 354
- Wire Color
- Green
- Compatible Product Type
- Industrial Telephones
Description
PCBA Board, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 226, 227, 246, 247, 276, 277, 354, Resistance Properties Not Applicable, Features Not Applicable, Color Green, Product Type PCBA Ancillary, For Use With Industrial Telephones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.