Emergency Telephone, Ethernet, Silver

  • Mfr # 397-710CB
  • Zoro # G7476896
product price: 
$
2,390.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-710CB
Zoro #
G7476896
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
11 3/4 in
Overall Depth
2 1/2 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
Speakerphone
Yes
Type
Ethernet
Enclosure Type
Stainless Steel
Ringer
Electronic
Mount (Type)
Flush
Requires
Power Over Ethernet
Number of Handsets
0
Call Waiting
No
Caller ID
No
Network Protocol
VoIP
Network Interface
10/100 mbps
Voicemail
No
Voltage
24V DC
Material
Stainless Steel
Standards
FCC CRF 47 Part 15, UL/CSA
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 8 1/2 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews