Emergency Telephone, Ethernet, Silver

  • Mfr # 397-710RT
  • Zoro # G7481638
product price: 
$
2,377.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-710RT
Zoro #
G7481638
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 7/8 in
Overall Depth
2 1/2 in
Overall Width
8 1/4 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
Speakerphone
Yes
Mount (Type)
Flush
Enclosure Type
Stainless Steel
Network Interface
10/100 mbps
Requires
Power Over Ethernet
Network Protocol
VoIP
Call Waiting
No
Ringer
Electronic
Type
Ethernet
Voicemail
No
Number of Handsets
0
Caller ID
No
Voltage
24V DC
Material
Stainless Steel
Standards
FCC CRF 47 Part 15, UL/CSA
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 1/2 in, Overall Height 11 7/8 in, Overall Width 8 1/4 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews