Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Phone Enclosure, Yellow, 15"H
- Mfr # 255-003YLLDSK
- Zoro # G7474349
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Use Anywhere a Weatherproof Telephone is Needed
Includes
Lock, Spring
Material
Plastic
For Use With
Wall Telephones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-003YLLDSK
- Zoro #
- G7474349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Depth
- 11 in
- Height
- 15 in
- Overall Width
- 10 7/8 in
- Overall Height
- 14 5/8 in
- Overall Depth
- 10 1/2 in
- Fits Chest Size
- Use Anywhere a Weatherproof Telephone is Needed
Details
- Item
- Weatherproof Phone Enclosure
- Color
- Yellow
- Features
- Use Anywhere a Weatherproof Telephone is Needed
- Includes
- Lock, Spring
- Material
- Plastic
- For Use With
- Wall Telephones
- Enclosure Rating
- NEMA 4X
- Standards
- cUL/UL Listed
- Compatible with Series
- 2500
- Resistance Properties
- Corrosion Resistant
- Shell Material
- Plastic
- Compatible Series
- 2500
- Wire Color
- Yellow
- Compatible Product Type
- Wall Telephones
Description
Weatherproof Phone Enclosure, Color Yellow, Enclosure Rating NEMA 4X, Material Plastic, Mounting Location Pole, Surface, Overall Depth 10 1/2 in, Overall Height 14 5/8 in, Overall Width 10 7/8 in, Resistance Properties Corrosion Resistant, Compatible with Series 2500, Features Use Anywhere a Weatherproof Telephone is Needed, For Use With Wall Telephones, Includes Lock, Spring, Standards cUL/UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.