Security Screws, Black, Steel
- Mfr # 12542-002
- Zoro # G7475067
product price:Â
$
48.45
/ea
Key Features
Color
Black
Includes
1/2 in Screws
Type
Hardware
Material
Steel
For Use With
Telephones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12542-002
- Zoro #
- G7475067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Security Screws
- Color
- Black
- Includes
- 1/2 in Screws
- Type
- Hardware
- Material
- Steel
- For Use With
- Telephones
- Product Type
- Security Screw
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Security Screws, Material Steel, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Security Screw, For Use With Telephones, Includes 1/2 in Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.