Shop GAI-TRONICS

Weatherproof Phone Enclosure, Gray, 9"H

  • Mfr # 238-001FS
  • Zoro # G7477018

product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Use Anywhere a Weatherproof Telephone is Needed
Material
Stainless Steel
For Use With
Flush-Mount Telephones
Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
238-001FS
Zoro #
G7477018
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
7 in
Depth
3 in
Overall Depth
2 1/2 in
Overall Height
8 1/2 in
Overall Width
6 1/2 in
Fits Chest Size
Use Anywhere a Weatherproof Telephone is Needed

Details

Item
Weatherproof Phone Enclosure
Color
Gray
Features
Use Anywhere a Weatherproof Telephone is Needed
Material
Stainless Steel
For Use With
Flush-Mount Telephones
Finish
Brushed and Passivated
Compatible with Manufacturer Model Number
231-001FS
Compatible with Series
FS
Compatible Manufacturer Part Number
231-001FS
Compatible Manufacturer Model Number
231-001FS
For Use With Mfr. Model Number
231-001FS
Compatible with Manufacturer Model No.
231-001FS
Compatible with Mfr. Model No.
231-001FS
For Use with Mfr Model Number
231-001FS
Compatible Pump Manufacturer Part Number
231-001FS
Compatible Mfr. Model Number
231-001FS
For Manufacturer Part Number
231-001FS
Compatible with Mfr. Model Number
231-001FS
Shell Material
Stainless Steel
Compatible Series
FS
Wire Color
Gray
Compatible Product Type
Flush-Mount Telephones

Description

Weatherproof Phone Enclosure, Color Gray, Enclosure Rating Not Applicable, Material Stainless Steel, Mounting Location Surface, Overall Depth 2 1/2 in, Overall Height 8 1/2 in, Overall Width 6 1/2 in, Resistance Properties Not Applicable, Compatible with Manufacturer Model Number 231-001FS, Compatible with Series FS, Features Use Anywhere a Weatherproof Telephone is Needed, Finish Brushed and Passivated, For Use With Flush-Mount Telephones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.