Weatherproof Telephone, VoIP, Silver

  • Mfr # 397-711
  • Zoro # G0127679
product price: 
$
2,362.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
No
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-711
Zoro #
G0127679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
2 3/8 in
Overall Width
10 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Weatherproof Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
No
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
Number of Handsets
0
Ringer
Electronic
Requires
Power Over Ethernet or External Power Supply 36-56V DC, 200mA, A Separate or External Power Supply 36-56V DC, 200mA, Isolated Supply
Enclosure Type
NEMA 3R
Speakerphone
Yes
Type
(2) Button
Network Protocol
VoIP
Caller ID
No
Mount (Type)
Flush Mount or Surface Mount
Call Waiting
No
Voicemail
No
Material
Stainless Steel
Standards
FCC CRF 47 Part 15, UL/CSA
Voltage
24V DC
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Weatherproof Telephone, Color Silver, Includes Assistance Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews