Shop GAMEFITZ
See all product information
Create Account
Nintendo Switch Steering Wheels in Red and Blue
- Mfr # 750112919M
- Zoro # G222980415
product price:Â
$
13.15
/ea
Key Features
Height
4.75 in
Width
4.75 in
Length
2.15 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750112919M
- Zoro #
- G222980415
- UPC #
- 849172009745
- Country of Origin
- China
Dimensions
- Height
- 4.75 in
- Width
- 4.75 in
- Length
- 2.15 in
Details
- Item
- Nintendo Steering Wheels
- Color
- Assorted
Description
Take your racing game to the next level with the Nintendo Switch Steering Wheel adapter. Allowing you to have a truer driving experience when playing on your favorite racing games. The fun grip adapter for your Joycon will give you the next level in race car gaming. Comfortable grip allows for full control of your gaming experience. Drive off to the finish line with these cool colorful Steering Wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.