Men's Pant, 3XL, Tan, Polyester

  • Mfr # TSP TN 3X

  • Zoro # G0187847


product price:  $51.52
/ea

Key Features

Material
Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
7 oz
Fits Waist Size
46 to 48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSP TN 3X
Zoro #
G0187847
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
46 to 48 in
Minimum Waist Size
46 in
Size (Inseam x Max. Waist)
3XL ( 33 in x 48 in )
Maximum Waist Size
48 in
Size (Max. Waist x Inseam)
3XL ( 48 in x 33 in )

Details

Item
Pant
Color
Tan
Material
Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
7 oz
Series
TSP
Garment Style
Pant
Style
Insect Repellent Pocket Pant
Closure Type
Zipper with Button
Features
Adjustable Waist Tabs, An Expandable Elastic Section in Waist and Traditional Belt Loops, the Cuffs Include Ties for a Secure Fit
Number of Outside Pockets
5
Pockets
5
Application
Insect Repellent Pocket Pant
Fly Closure Type
Zipper
Waist Closure
Post-and-Loop

Description

Pant, Garment Type Pants, Gender Men's, Material Polyester, Fabric Weight 7 oz, Style Insect Repellent Pocket Pant, Waist Closure Post-and-Loop, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Tan, Inseam 33 in, Maximum Waist Size 48 in, Size 3XL, Application Insect Repellent Pocket Pant, Features Adjustable Waist Tabs, An Expandable Elastic Section in Waist and Traditional Belt Loops, the Cuffs Include Ties for a Secure Fit, Minimum Waist Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.