
45 Degree Face Mill, Right-Hand Cutting, with Bore, 200mm Diameter, 14 Inserts
Mfr # 214200 200/14
Zoro # G916120028
product price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
45°
Overall Length
63 mm
Cutting Dia.
200 mm
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214200 200/14
Zoro #
G916120028
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
63 mm
Cutting Dia.
200 mm
Max. External Dia.
216 mm
Mounting Bore Dia.
40 mm
Details
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
45°
Item
Face mill
Tool Exchange
PowerCard
Number of Teeth
14
Coolant Through
Yes
Overhang
63 mm
Shank Type
with bore
Dia/No. of Cutting Edges
200 mm/14
Description
Version: For arbors to DIN 2079- with 4 additional attachment holes. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP. For technical reasons without internal coolant supply. Tool exchange: PowerCard Number of cutting edges Z: 14 maximum externalDmax: 216 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219800 20IP- 5.7 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.