
45 Degree Face Mill, with Weldon Flat, 20mm Diameter, 3 Inserts
Mfr # 214395 20/3
Zoro # G716120051
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
Shank Dia.
20 mm
Cutting Dia.
20 mm
Overall Length
90 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214395 20/3
Zoro #
G716120051
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
20 mm
Cutting Dia.
20 mm
Overall Length
90 mm
Max. External Dia.
28.2 mm
Ramping Length for αmax
17.5 mm
Diameter 3
28 mm
Details
Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
Item
Face mill
Overhang
40 mm
Axial Rake Angle
6°
Circular Interpolation Milling - Dmax
54 mm
Fz Helix
0.7
Dia/No. of Cutting Edges
20 mm/3
Circular interpolation milling ap
1.5 mm
Ramping Angle
1.64 mm
Number of Teeth
3
Circular Interpolation Milling - Dmin
48 mm
Coolant Through
Yes
Shank Type
Weldon shank
Tool Exchange
PowerCard
Description
Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum externalDmax: 28.2 mm Overhang L1: 40 mm Overall length Ltot: 90 mm ShankDs h6: 20 mm suitable indexable insert: SD... 0903 Circular interpolation millingDmin: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.