
45 Degree Face Mill, with Weldon Flat, 25mm Diameter, 4 Inserts
Mfr # 214395 25/4
Zoro # G116119983
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Cutting Angle
45°
Insert Screw
219809 (8IP; 1.5 Nm)
Shank Dia.
25 mm
Cutting Dia.
25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214395 25/4
Zoro #
G116119983
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
100 mm
Shank Dia.
25 mm
Cutting Dia.
25 mm
Max. External Dia.
33.2 mm
Ramping Length for αmax
22.5 mm
Diameter 3
33 mm
Details
Cutting Angle
45°
Insert Screw
219809 (8IP; 1.5 Nm)
Item
Face mill
Shank Type
Weldon shank
Circular Interpolation Milling - Dmax
64 mm
Overhang
44 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Ramping Angle
1.27 mm
Circular interpolation milling ap
1.5 mm
Dia/No. of Cutting Edges
25 mm/4
Axial Rake Angle
6°
Circular Interpolation Milling - Dmin
58 mm
Fz Helix
0.7
Number of Teeth
4
Description
Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum externalDmax: 33.2 mm Overhang L1: 44 mm Overall length Ltot: 100 mm ShankDs h6: 25 mm suitable indexable insert: SD... 0903 Circular interpolation millingDmin: 58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.