Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Face Mill / Shoulder Mill, with Weldon Flat, 25mm Diameter, 2 Inserts

  • Mfr # 215045 25/2

  • Zoro # G616120052


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
25 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
90°
Shank Dia.
25 mm
Overall Length
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215045 25/2
Zoro #
G616120052
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Shank Dia.
25 mm
Overall Length
105 mm

Details

Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
90°
Item
End / face mill
Dia/No. of Cutting Edges
25 mm/2
Number of Teeth
2
Tool Exchange
PowerCard
Shank Type
Weldon shank
Overhang
31 mm
Coolant Through
Yes

Description

Version: Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge. Note: To use all 4 cutting edges- the insert always has to be turned in the indicated direction. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Cutting edgeDC: 25 mm Number of cutting edges Z: 2 Overhang L1: 31 mm Overall length Ltot: 105 mm ShankDs h6: 25 mm suitable indexable insert: SOMT 09T304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.