
Aluminum Shoulder Mill, with Bore, 80mm Diameter, 5 Inserts
Mfr # 211759 80/5
Zoro # G116120125
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
80 mm
Overall Length
50 mm
Insert Screw
219878 5 (15IP)
Cutting Angle
90°
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211759 80/5
Zoro #
G116120125
UPC #
-
Country of Origin
Luxembourg
Dimensions
Cutting Dia.
80 mm
Overall Length
50 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Diameter 3
70 mm
Ramping Length for αmax
67.56 mm
Shank Size
27
Details
Insert Screw
219878 5 (15IP)
Item
End / face mill
Cutting Angle
90°
Coolant Through
Yes
Fz Helix
0.8
Dia/No. of Cutting Edges
80 mm/5
Circular Interpolation Milling - Dmin
150 mm
Circular interpolation milling ap
7.6 mm
Number of Teeth
5
Shank Type
With Bore
Ramping Angle
1.27°
Tool Exchange
PowerCard
Axial Rake Angle
10°
Circular Interpolation Milling - Dmax
158 mm
Description
Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 150 mm Circular interpolation millingDmax: 158 mm Circular interpolation milling ap: 7.6 mm Ramping angle max: 1.27 degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.