Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, HSK63A, with HW25 Connection
- Mfr # 237653 HW25
- Zoro # G115356358
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Type
16
Connection
HW25
Coating
AlCrN
Number of Inserts Required
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237653 HW25
- Zoro #
- G115356358
- UPC #
- -
- Country of Origin
- Switzerland
- Material
- Carbide
- Type
- 16
- Connection
- HW25
- Coating
- AlCrN
- Item
- Indexable insert for drilling
- Number of Inserts Required
- 4
- Grade
- HB225
Description
Arbor HW25 Length L: 16 mm Overhang dimension A: 42 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.