Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Universal Applications
- Mfr # 260150 HB730-1
- Zoro # G914821477
product price:Â
$
11.55
/ea
Sold in multiples of 10 for
$115.50
Key Features
Insert Shape
80 Degrees Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
XUM
Grade
HB730-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260150 HB730-1
- Zoro #
- G914821477
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Corner Radius
- 0.4 mm
- Insert Thickness
- 2.5 mm
- Max. Cutting Depth (ap max)
- 3.25 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Cutting Depth
- 0.8 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 80 Degrees Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 3
- Chip-Breaker
- XUM
- Grade
- HB730-1
- Insert Material
- Carbide
- Insert Application
- Semi-roughing
- ISO Number
- CCMT 09T304
- Cutting Conditions
- Slightly Interrupted
- Workpiece Material
- Universal
- No. of Edges
- 2
- Tolerance
- Stainless Steel
- Coating
- Nano-PVD
Description
CC.T 09T304 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.8 2 mm Feed f: 0.15 0.35 mm/rev. Cutting speed vc main application: 35 230 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.