Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # 5550001
  • Zoro # G2817232

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5550001
Zoro #
G2817232
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNGG160404FS
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
VNGG331FS
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
4
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Chip-Breaker Code
FS
ANSI Code
VNGG331FS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shape
Rhombic
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
WU10HT
Secondary Material Application ISO Code
N, P
Features
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications
Material - Machining
Carbide
Material
Carbide
Style
VNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Fits Chest Size
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG331FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.