Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4172961
  • Zoro # G2816060

product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172961
Zoro #
G2816060
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612MR
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
8
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG643MR
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Code
MR
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG643MR
Manufacturer Grade
WM25CT
Cutting Application
Turning
Secondary Material Application
Cast Iron
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.