Carbide Turning Insert, Diamond, CCMT431 / CCMT120404, for Stainless Steel

  • Mfr # 260064 HB7140-2

  • Zoro # G514822706


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Inscribed Circle
4
Chip-Breaker
VS
No. of Edges
2
Tolerance
Stainless Steel
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260064 HB7140-2
Zoro #
G514822706
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Insert Size
431
Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm

Details

Inscribed Circle
4
Chip-Breaker
VS
No. of Edges
2
Tolerance
Stainless Steel
Insert Material
Carbide
Item
Indexable Insert for Turning
ISO Number
CCMT 120404
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Workpiece Material
Stainless Steel
Insert Style
CCMT
Grade
HB7140-2
Coating
coated
Insert Shape
80 Degrees Diamond

Description

CC.T 120404 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.