Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5680087
  • Zoro # G2817792

product price: 
$
12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680087
Zoro #
G2817792
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412UR
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
CNMG433UR
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Code
CNMG433UR
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Chip-Breaker Style
Universal Roughing
Cutting Application
Turning
Chip-Breaker Code
UR
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WK05CT
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Finish - Machining
TiN
Secondary Material Application
Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UR, Chip-Breaker Style Universal Roughing, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.