Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4166279
  • Zoro # G3877804

product price: 
$
12.69
/ea
Sold in multiples of 5 for $63.45

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166279
Zoro #
G3877804
UPC #
4021169653162
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
ISO Number
DNMG1504082P
Coating
Bright (Uncoated)
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Style
DNMG
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
ANSI Code
DNMG4322P
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
TN15U
Chip-Breaker Code
2P
Shape
Rhombic
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/32 in
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG4322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.