Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMA, 0.0625 in, Carbide

  • Mfr # 4171896
  • Zoro # G2814907

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171896
Zoro #
G2814907
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMA270616
No. of Edges
6
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMA544
Hardened (H) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating Process
CVD
Primary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMA544
Shape
Triangle
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Thickness
0.25 in
Through Hole Inside Dia.
0.25 in
Cutting Edge Length
27.5 mm

Description

Triangle Turning Insert, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.