Shop WIDIA
See all product information
Create Account
Parallelogram Turning Insert, KNUX, 0.50mm
- Mfr # 2556948
- Zoro # G3931180
product price:Â
$
18.59
/ea
Sold in multiples of 10 for
$185.90
Key Features
Insert Style
KNUX
Chip-Breaker
No
Corner Radius
0.50mm
ISO Number
KNUX160405R11
Width
9.52mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2556948
- Zoro #
- G3931180
- UPC #
- 4021169410826
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Insert Style
- KNUX
- Chip-Breaker
- No
- ISO Number
- KNUX160405R11
- Cutting Direction
- Right Hand
- Shape
- Parallelogram
- ANSI Code
- KNUX160405R11
- Clearance Angle
- 0 Degrees
- Measurement System
- Metric
- General Shape
- Parallelogram
- Material - Machining
- Carbide
- Included Angle
- 55 Degrees
- Cutting Application
- Turning
- Coolant Fed
- Non-Coolant Through
Dimensions
- Corner Radius
- 0.50mm
- Width
- 9.52mm
- Thickness
- 4.76mm
- Cutting Edge Length
- 19.72mm
Description
Diamond Turning Insert, ANSI Code KNUX160405R11, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.