Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Universal Applications

  • Mfr # 260464 HB725-1

  • Zoro # G014821759


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Insert Thickness
2.5 mm
Chip-Breaker
UM1
Corner Radius
0.8 mm
Tolerance
Stainless Steel
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 HB725-1
Zoro #
G014821759
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
2.5 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Chip-Breaker
UM1
Tolerance
Stainless Steel
Insert Shape
55 Degrees Diamond
Insert Application
Finishing
No. of Edges
2
ISO Number
DCMT 11T308
Item
Indexable Insert for Turning
Grade
HB725-1
Insert Material
Carbide
Inscribed Circle
3
Insert Style
DCMT
Cutting Conditions
Slightly Interrupted
Workpiece Material
Universal

Description

DC.T 11T308 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.