Carbide Turning Insert, Diamond, VCGT221 / VCGT110304, for Aluminum

  • Mfr # 261366 HU7315-1

  • Zoro # G014821506


product price:  $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

No. of Edges
2
ISO Number
VCGT 110304
Chip-Breaker
AF
Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261366 HU7315-1
Zoro #
G014821506
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.4 mm
Insert Size
221
Insert Thickness
2 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

No. of Edges
2
ISO Number
VCGT 110304
Chip-Breaker
AF
Insert Material
Carbide
Coating
Uncoated
Workpiece Material
Aluminum
Insert Style
VCGT
Cutting Conditions
Continuous
Inscribed Circle
2
Tolerance
G
Insert Shape
35 Degrees Diamond
Insert Application
Finishing
Grade
HU7315-1
Item
Indexable Insert for Turning

Description

VC.T 110304 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 1.5 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 50 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.