Carbide Turning Insert, Diamond, VCMT160402, for Stainless Steel

  • Mfr # 261370 HB7130-2

  • Zoro # G214821740


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Workpiece Material
Stainless Steel
Insert Thickness
3 mm
Cutting Conditions
Slightly Interrupted
Cutting Depth
0.2 mm
Grade
HB7130-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261370 HB7130-2
Zoro #
G214821740
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3 mm
Cutting Depth
0.2 mm
Insert Size
160402
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.15 mm

Details

Workpiece Material
Stainless Steel
Cutting Conditions
Slightly Interrupted
Grade
HB7130-2
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Insert Application
Finishing
Insert Style
VCMT
No. of Edges
2
Chip-Breaker
VS
Inscribed Circle
3
ISO Number
VCMT 160402
Insert Material
Carbide
Insert Shape
35 Degrees Diamond

Description

VC.T 160402 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.