Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT160402, for Stainless Steel

  • Mfr # 261370 HB7140-2

  • Zoro # G114821765


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Tolerance
Stainless Steel
Insert Application
Finishing
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.15 mm
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261370 HB7140-2
Zoro #
G114821765
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.15 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
160402
Corner Radius
0.2 mm
Cutting Depth
0.2 mm

Details

Tolerance
Stainless Steel
Insert Application
Finishing
Item
Indexable Insert for Turning
No. of Edges
2
Insert Style
VCMT
ISO Number
VCMT 160402
Grade
HB7140-2
Inscribed Circle
3
Chip-Breaker
VS
Insert Material
Carbide
Cutting Conditions
Heavily Interrupted
Insert Shape
35 Degrees Diamond
Coating
coated
Workpiece Material
Stainless Steel

Description

VC.T 160402 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.