Shop GARANT
See all product information
Create Account
PCD Turning Insert, Diamond, DCGW070202FN
- Mfr # 265830 N
- Zoro # G414822561
product price:Â
$
69.49
/ea
Key Features
Insert Shape
55 Degrees Diamond
Insert Style
DCGW
Inscribed Circle
2
Insert Size
70,202
Grade
PCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265830 N
- Zoro #
- G414822561
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 70,202
- Corner Radius
- 0.2 mm
- Cutting Depth
- 0.1 mm
- Min. Cutting Depth (ap min)
- 0.1 mm
- Insert Thickness
- 1.5 mm
- Max. Cutting Depth (ap max)
- 2.5 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 55 Degrees Diamond
- Insert Style
- DCGW
- Inscribed Circle
- 2
- Grade
- PCD
- Insert Material
- PCD
- Insert Application
- Semi-roughing
- Rake
- 0 deg
- ISO Number
- DCGW 070202 FN
- Cutting Edge Version
- Aluminum
- Cutting Conditions
- Continuous
- No. of Edges
- 1
Description
PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 0 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.