Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX10T308, for Steel

  • Mfr # 268438 HBZ025

  • Zoro # G514821594


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Parallelogram
Cutting Conditions
Continuous
Coating
PVD
Insert Style
ZCMX
Grade
HBZ025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268438 HBZ025
Zoro #
G514821594
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Insert Size
10T308
Suitable Tool Diameter
18 mm
Cutting Depth
0.4 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.5 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Shape
Parallelogram
Cutting Conditions
Continuous
Coating
PVD
Insert Style
ZCMX
Grade
HBZ025
Insert Material
Carbide
Inscribed Circle
10 mm
ISO Number
ZCMX 10T308
Item
Indexable Insert for Turning
No. of Edges
2
Workpiece Material
Steel

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 18 mm Grade: HBZ025 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.