Carbide Turning Insert, Square, SCGT432 / SCGT120408, for Aluminum

  • Mfr # 260766 HU7310

  • Zoro # G614822699


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

No. of Edges
4
Insert Shape
Square
Cutting Depth
0.1 mm
Workpiece Material
Aluminum
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260766 HU7310
Zoro #
G614822699
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
3 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
432

Details

No. of Edges
4
Insert Shape
Square
Item
Indexable Insert for Turning
Workpiece Material
Aluminum
Cutting Conditions
Continuous
ISO Number
SCGT 120408
Chip-Breaker
AM
Insert Style
SCGT
Coating
Uncoated
Insert Material
Carbide
Insert Application
Finishing
Grade
HU7310
Inscribed Circle
4
Tolerance
G

Description

SC.T 120408 HU7310 Corner radius: 0.8 mm Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.