Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Triangle, TCGT21.51 / TCGT110204, for Aluminum
- Mfr # 260982 HU7310
- Zoro # G114821550
product price:Â
$
20.25
/ea
Sold in multiples of 10 for
$202.50
Key Features
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
2
Chip-Breaker
AM
Grade
HU7310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260982 HU7310
- Zoro #
- G114821550
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert for Turning
- Insert Shape
- Triangle
- Insert Style
- TCGT
- Inscribed Circle
- 2
- Chip-Breaker
- AM
- Grade
- HU7310
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- TCGT 110204
- Tolerance
- G
- Cutting Conditions
- Continuous
- Coating
- Uncoated
- No. of Edges
- 3
- Workpiece Material
- Aluminum
Dimensions
- Corner Radius
- 0.4 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Cutting Depth
- 0.1 mm
- Insert Thickness
- 1.5 mm
Description
TC.T 110204 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.