Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # 5696612
  • Zoro # G2817871

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696612
Zoro #
G2817871
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM19061265
ANSI Number
SNMM64365
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application
Steel
Included Angle
90 Degrees
Shape
Square
ANSI Code
SNMM64365
Cutting Application
Turning
Chip-Breaker Code
65
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Coating Process
CVD
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.