Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Triangle, TCMT110202, for Stainless Steel

  • Mfr # 260980 HB7130-2

  • Zoro # G214821757


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Max. Cutting Depth (ap max)
2.75 mm
Grade
HB7130-2
Inscribed Circle
2
Corner Radius
0.2 mm
ISO Number
TCMT 110202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260980 HB7130-2
Zoro #
G214821757
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.2 mm
Insert Size
110202
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.15 mm

Details

Grade
HB7130-2
Inscribed Circle
2
ISO Number
TCMT 110202
Insert Application
Finishing
Tolerance
Stainless Steel
Chip-Breaker
VM
No. of Edges
3
Item
Indexable Insert for Turning
Insert Shape
Triangle
Cutting Conditions
Slightly Interrupted
Coating
coated
Insert Material
Carbide
Insert Style
TCMT
Workpiece Material
Stainless Steel

Description

TC.T 110202 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.