Carbide Turning Insert, Triangle, TCMT21.52 / TCMT110208, for Stainless Steel

  • Mfr # 260954 HB7130-2

  • Zoro # G114821444


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.8 mm
Inscribed Circle
2
Coating
coated
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260954 HB7130-2
Zoro #
G114821444
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.8 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.2 mm

Details

Inscribed Circle
2
Coating
coated
Insert Material
Carbide
Workpiece Material
Stainless Steel
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
No. of Edges
3
ISO Number
TCMT 110208
Chip-Breaker
VS
Grade
HB7130-2
Insert Application
Finishing
Insert Style
TCMT
Insert Shape
Triangle

Description

TCMT 110208 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.