Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Triangle, TCMT21.52 / TCMT110208, for Universal Applications

  • Mfr # 260984 HB725-1

  • Zoro # G714821578


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Chip-Breaker
UM1
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
2.75 mm
ISO Number
TCMT 110208
No. of Edges
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260984 HB725-1
Zoro #
G714821578
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
1.5 mm
Cutting Depth
0.2 mm
Corner Radius
0.8 mm

Details

Chip-Breaker
UM1
ISO Number
TCMT 110208
Item
Indexable Insert for Turning
No. of Edges
3
Workpiece Material
Universal
Insert Shape
Triangle
Tolerance
Stainless Steel
Insert Application
Finishing
Insert Style
TCMT
Inscribed Circle
2
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Grade
HB725-1

Description

TCMT 110208 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.