Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # 5548685
  • Zoro # G2816943

product price: 
$
20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548685
Zoro #
G2816943
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNGG160404FS
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
VNGG331FS
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Coating
AlTiSiN
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FS
Number of Cutting Edges
4
Manufacturer Grade
WS10PT
Features
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications
Chip-Breaker Style
On Two Sides
Finish - Machining
AlTiSiN
ANSI Code
VNGG331FS
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
VNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Fits Chest Size
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG331FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.