Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171677
  • Zoro # G2814128

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171677
Zoro #
G2814128
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408ML
Coating
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
WNMG332ML
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Trigon
Finish - Machining
TiN
ANSI Code
WNMG332ML
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Chip-Breaker Code
ML
Coating Process
CVD
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Manufacturer Grade
WK05CT
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.