Circular Mill for Polygon Milling Inserts, Carbide, 14-22mm Min Diameter
- Mfr # 217252 18L
- Zoro # G216286776
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Overall Length
86.5 mm
Material - Machining
Carbide
Shank Dia.
12 mm
Application
Internal and external
Correction Profile
M20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217252 18L
- Zoro #
- G216286776
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Carbide
- Application
- Internal and external
- Correction Profile
- M20
- Type
- 18L
- Overhang
- 37.4 mm
- Shank Type
- cylindrical
- Tool Exchange
- PowerCard
- Application For Type of Drilling
- Blind hole and through hole
- For Insert Type
- P16
- Shank
- DIN 6535 HA
- Coolant Through
- Yes
Dimensions
- Overall Length
- 86.5 mm
- Shank Dia.
- 12 mm
- Max. Cutting Depth
- 5 mm
- Thread Depth
- 35.4 mm
- Hole Dia.
- 11.7 mm
- Internal Diameter
- 12 mm
- Smallest Hole Diameter
- 14 - 22 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P16 smallest holeD: 14 - 22 mm Internald1: 12 mm maximum cutting depth Smax: 5 mm Overhang L1: 37.4 mm Overall length Ltot: 86.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.