Circular Mill for Polygon Milling Inserts, Carbide, 22-37mm Min Diameter
- Mfr # 217252 27XL
- Zoro # G616286772
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180 mm
Material - Machining
Carbide
Shank Dia.
20 mm
Smallest Hole Diameter
22 - 37 mm
Overhang
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217252 27XL
- Zoro #
- G616286772
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Carbide
- Overhang
- 25 mm
- Type
- 27XL
- For Insert Type
- P26
- Application
- Internal and external
- Application For Type of Drilling
- Blind hole and through hole
- Coolant Through
- Yes
- Shank
- DIN 6535 HA
- Correction Profile
- M36
- Shank Type
- cylindrical
- Tool Exchange
- PowerCard
Dimensions
- Overall Length
- 180 mm
- Shank Dia.
- 20 mm
- Smallest Hole Diameter
- 22 - 37 mm
- Thread Depth
- 21.5 mm
- Max. Cutting Depth
- 10.75 mm
- Internal Diameter
- 15.5 mm
- Hole Dia.
- 16 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P26 smallest holeD: 22 - 37 mm Internald1: 15.5 mm maximum cutting depth Smax: 10.75 mm Overhang L1: 25 mm Overall length Ltot: 180 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.