Circular Mill for Polygon Milling Inserts, Carbide, 9.6-11.7mm Min Diameter
- Mfr # 217252 12L
- Zoro # G816129497
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82 mm
Material - Machining
Carbide
Shank Dia.
12 mm
Shank
DIN 6535 HA
Shank Type
cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217252 12L
- Zoro #
- G816129497
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Carbide
- Shank
- DIN 6535 HA
- Shank Type
- cylindrical
- Coolant Through
- Yes
- Tool Exchange
- PowerCard
- Application
- Internal and external
- Type
- 12L
- For Insert Type
- P12
- Overhang
- 32 mm
- Application For Type of Drilling
- Blind hole and through hole
Dimensions
- Overall Length
- 82 mm
- Shank Dia.
- 12 mm
- Smallest Hole Diameter
- 9.6 - 11.7 mm
- Thread Depth
- 30 mm
- Hole Dia.
- 10.5 mm
- Max. Cutting Depth
- 2.35 mm
- Internal Diameter
- 7 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P12 smallest holeD: 9.6 - 11.7 mm Internald1: 7 mm maximum cutting depth Smax: 2.35 mm Overhang L1: 32 mm Overall length Ltot: 82 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.