
Copy Mill, with Weldon Shank, for RD. Inserts, 15mm Diameter, 2 Inserts
Mfr # 212090 15
Zoro # G916120189
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Cutting Angle
15 – 28°
Cutting Dia.
15 mm
Insert Screw
219803 (8IP; 1.2 Nm)
Number of Teeth
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212090 15
Zoro #
G916120189
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
16 mm
Cutting Dia.
15 mm
Overall Length
90 mm
Diameter 3
8 mm
Ramping Length for αmax
6.23 mm
Details
Cutting Angle
15 – 28°
Insert Screw
219803 (8IP; 1.2 Nm)
Item
Copy mill
Number of Teeth
2
Ramping Angle
4.51°
Circular Interpolation Milling - Dmin
23 mm
Tool Exchange
PowerCard
Approach Angle
15 – 28°
Coolant Through
Yes
Dia/No. of Cutting Edges
15 mm/2
Circular Interpolation Milling - Dmax
28 mm
Milling head suitable for insert shape
Round
Overhang
24.5 mm
Axial Rake Angle
0°
Fz Helix
1
Circular interpolation milling ap
1.5 mm
Shank Type
Weldon shank
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 8 mm Overhang L1: 24.5 mm Lengthd1: 40 mm Overall length Ltot: 90 mm ShankDs h6: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.