Shop GARANT
See all product information
Create Account
Digital Fine Boring Head, with SK40 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237591 SK40
- Zoro # G115356389
product price:Â
$
1,866.99
/ea
Free Shipping & Returns
Key Features
Overall Length
149 mm
Shank Dia.
25 mm
Shank
ISO 9766
Overhang
93 mm
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237591 SK40
- Zoro #
- G115356389
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Overhang
- 93 mm
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.3 mm
- No. of Cutting Edges
- 1
- Connection
- SK40
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Series
- HOLEX Pro
Dimensions
- Overall Length
- 149 mm
- Shank Dia.
- 25 mm
- Reach Length
- 72 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Shank Length
- 56 mm
Description
As Monoblock or with HW63 connection. With internal coolant supply Compact design. Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes External 0 D1: 55 mm Reach L1: 69 mm Overhang A: 90 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.