Digital Precision Boring Set, with SK40 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237567 SK40
- Zoro # G515380199
product price:Â
$
4,221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
148 mm
Shank
ISO 9766
Shank Dia.
25 mm
Machining Strategy
HPC
Overhang
92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237567 SK40
- Zoro #
- G515380199
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 148 mm
- Shank Dia.
- 25 mm
- Shank Length
- 56 mm
- Reach Length
- 75 mm
- Depth Limit (Indexable Drill)
- 4 x D
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Machining Strategy
- HPC
- Overhang
- 92 mm
- Coolant Through
- Yes
- Connection
- SK40
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.25 mm
- Point Angle
- 180 Deg
- Series
- HOLEX Pro
Description
With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case. Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the 0. With additional precise reading facility to 0.001mm in 0. 0 adjustment with minimum backlash thanks to direct measuring system. For 0 9.75 88.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 spindle nose: No. 237568 SK40 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 each boring bar max. boring length: No. 237640 0 29.75 48.1 mm 85 mm, No. 237642 0 47.75 88.1 mm 85 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 1 digital display unit: No. 237601 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.