Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 80mm Diameter, 6 Inserts

  • Mfr # 212910 80/6

  • Zoro # G616120250


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Cutting Angle
12°
Number of Teeth
6
Insert Screw
219800 (20IP; 5.7 Nm)
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 80/6
Zoro #
G616120250
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Free length
50 mm
Max. Cutting Depth
1.8 mm
Mounting Bore Dia.
32 mm
Diameter 3
59 mm
Ramping Length for αmax
58.5 mm

Details

Cutting Angle
12°
Number of Teeth
6
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Copy mill
Series
FeedKing
Circular Interpolation Milling - Dmin
139 mm
Circular Interpolation Milling - Dmax
158 mm
Tool Exchange
PowerCard
Shank Type
with bore
Axial Rake Angle
5°
Dia/No. of Cutting Edges
80 mm/6
Ramping Angle
0.29°
Coolant Through
Yes
Circular interpolation milling ap
1.85 mm
Fz Helix
0.7

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 59 mm maximum cutting depth ap max: 1.8 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 139 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.