Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Bore, 80mm Diameter, 7 Inserts

  • Mfr # 212910 80/7

  • Zoro # G716120259


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Overall Length
50 mm
Series
FeedKing
Number of Teeth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 80/7
Zoro #
G716120259
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Diameter 3
64 mm
Ramping Length for αmax
63.5 mm
Max. Cutting Depth
1.15 mm
Mounting Bore Dia.
32 mm
Free length
50 mm

Details

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Series
FeedKing
Number of Teeth
7
Item
Copy mill
Circular interpolation milling ap
1.15 mm
Ramping Angle
0.27°
Tool Exchange
PowerCard
Fz Helix
0.7
Circular Interpolation Milling - Dmin
144 mm
Dia/No. of Cutting Edges
80 mm/7
Circular Interpolation Milling - Dmax
158 mm
Coolant Through
Yes
Axial Rake Angle
5°
Shank Type
with bore

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 64 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 144 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.