Shop ERICKSON
See all product information
Create Account
Grooving/Threading Cutting Unit Head, PSC63S40LNEL4, 178.00mm L
- Mfr # 6348944
- Zoro # G3571204
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
ANSI Code
PSC63S40LNEL4
Cutting Direction
Left Hand
Shank Dia.
63.00mm
Insert Style
NG4R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6348944
- Zoro #
- G3571204
- UPC #
- 4059782022652
- Country of Origin
- Multiple
- Item
- Grooving/Threading Cutting Unit Head
- ANSI Code
- PSC63S40LNEL4
- Cutting Direction
- Left Hand
- Insert Style
- NG4R
- Standards
- ISO 26623
- ISO Number
- PSC63S40LNEL4
- Cutting Application
- Grooving, Threading
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Top Notch Clamp
- Insert Holding Type
- Clamp
- Toolholder Style
- PSC63S
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 27.00mm
- Cutting Location
- Internal
Dimensions
- Overall Length
- 178.00mm
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 111.02mm
- Min. Bore Dia.
- 48.50mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Grooving/Threading Cutting Unit Head, PSC63S, Overall Length 178.00mm, PSC63S40LNEL4, 27.00mm, Top Notch Clamp, Coolant Through, Grooving, Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.